Pin punch set d.3-10mm +case 6pcs

Pin punch set d.3-10mm +case 6pcs

Order Code: ZT2465996S

£33.99 Inc VAT (20%)


Description

Acc. to DIN 6450 Striking ends tempered Shaft copper, tip paint-coated in silver Made of chrome-vanadium steel In metal case with lid

Specifications for Pin punch set d.3-10mm +case 6pcs
  • Product Type
    Sets of Pin Punches
  • Material
    Chrome-Vanadium Steel
  • Storage
    Metal hinged cassette
  • Width
    110mm
  • Length
    170mm
  • Standards
    DIN 6450
  • Height
    30mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome