SDS Plus Chisel (SET-3)

SDS Plus Chisel (SET-3)

Order Code: ZT3378262SCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 - 9£13.295%
10 +£12.5910%

Order by 3pm, get it Tomorrow

Description

Starrett's range of drill bits provide users with more agility, efficiency and safety when drilling in different types of surfaces. The high quality of the materials and the rigorous manufacturing processes, combined with the highest levels of market demand, ensure the quality and performance excellence of Starrett drill bits.

Features and Benefits
• Geometrically designed to give fast material penetration and maximum debris removal
• Precision ground carbide tips for consistent performance
• 1 x 250mm Pointed chisel
• 1 x 250mm Flat chisel
• 1 x 250mm Wide chisel


Applications
•Suitable for: Alloy steels, carbon steels, cast iron, hardened alloy steels, stainless steel, wood and soft materials


Approvals and Standards
• Metric line according to DIN 338 standard

See full description
Specifications for SDS Plus Chisel (SET-3)
  • MFR Part No.
    KCPK03
  • Length
    250mm
  • Shank Type
    SDS-Plus
  • Applications
    Cast Iron
    Stainless Steel
    Wood

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome