SDSMAXSET-QZ SDS Max Chisel Set - 4 Piece

SDSMAXSET-QZ SDS Max Chisel Set - 4 Piece

Order Code: ZT1253712X

£59.99 Inc VAT (20%)


Description

A DeWalt SDS Max Chisel Set of high quality SDS Max chisels produced from toughened steel with microprocessor controlled heat treatment for a long life.

• They are suitable for all SDS-Max drills with Rotational-stop.
• Flat Chisels: 25 x 270mm and 25 x 400mm.
• Point Chisels: 300mm and 400mm.

See full description
Specifications for SDSMAXSET-QZ SDS Max Chisel Set - 4 Piece
  • Shank Type
    SDS-Max
  • MFR Part No.
    SDSMAXSET-QZ
  • Overall Width
    25mm
    3mm
  • Overall Length
    400mm
    270mm
    300mm
  • Chisel Type
    Chisel Sets
  • Chisel Cutting Edge
    25mm
    3mm
  • Item
    Power Tool Chisel Sets
  • Pack Quantity
    4
  • Contents
    300mm Point Chisel
    25x270mm Flat Chisel
    400mm Point Chisel
    25x400 Flat Chisel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome