TTPC09 Punch & Chisel Set, 9 Piece TENTTPC09

TTPC09 Punch & Chisel Set, 9 Piece TENTTPC09

Order Code: ZT1295072PCopy

£69.99 Inc VAT (20%)


Description

This Teng Tools 9 piece punch set contains a selection of punches and cold chisels. These striking tools are made of steel, which is hardened to ensure a long working life. The pin punches can be used to drive pins for affixing a fixture to a rotating shaft, whereas the centre punch is ideal for marking the centre of a point as a guide for drilling. Supplied in storage tray. Contents 1 x 150mm Centre Punch 5mm. 6 x 150mm Parallel Punches 3, 4, 5, 6, 7 and 8mm. 1 x 150mm Flat Chisel 19mm. 1 x 200mm Flat Chisel 25mm. Specification Dimensions 265 x 142 x 50mm. Weight 1.4kg.

See full description
Specifications for TTPC09 Punch & Chisel Set, 9 Piece TENTTPC09
  • MFR Part No.
    TTPC09
  • Type
    Punch And Chisel Set
  • Tray Type
    Punch and Chisel Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome