20120041 S120 Single Hole Plier Punch Black

20120041 S120 Single Hole Plier Punch Black

Order Code: ZT1051230X

£12.29 Inc VAT (20%)


Description

This Rexel S120 black single hole plier punch has a smooth, easy to use operation and is manufactured from tough, durable metal. Capable of punching up to 20 sheets at once, holes can be located up to 25mm from the paper edge. The slim handle design enables a comfortable grip and a handy integral hinged metal confetti tray is easy to empty.

Specifications for 20120041 S120 Single Hole Plier Punch Black
  • Strength
    Light Duty
  • Number of Holes
    1
  • Material
    Metal
  • Sheet Capacity
    20
  • MFR Part No.
    VL20041
  • Colour
    Black
  • Weight
    161g
  • Punch Type
    1 Hole Punch
  • Punch Capacity
    20 Sheets
  • Type
    Hole Punches
  • Dimensions (W x D x H)
    56x146x19mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome