0
1
2
3

No.5 Junior Hand Punch Set

Order Code: ZT1012015X

£149.99 Inc VAT (20%)


Description

Hand punch manufactured from hardened steel, capable of delivering 1.2 tons of punch through 16swg mild steel up to a 1/4” diameter with non-slip grip. Adjustable edge guide supplied complete with seven punches and dies 3/32”, 1/8”, 5/32”, 3/16”, 7/32”, 1/4” and 9/32” in a moulded plastic case.

Specifications for No.5 Junior Hand Punch Set
  • Finish/Coating
    Epoxy
  • Handle Material
    PVC
  • Body Material
    Steel
  • Number of Pieces
    15
  • Hole Size
    3/32in
    3/16in
    9/32in
    5/32in
    1/8in
    1/4in
    7/32in
  • MFR Part No.
    5JR
  • Number of Punches
    7
  • Overall Length
    150mm
  • Type
    Punch Pliers Set
  • Insulated
    No
  • ESD
    No
  • Miniature
    No
  • Non Sparking
    No
  • Jaw Material
    Steel
  • Weight
    180g