Replacement Punches for Junior Metal Punch Set


£15.99 Inc VAT (20%)

See 7 Product Variants
£15.99

Description

To suit the Whitney Junior Metal Punch (5JR).

Feature Attributes

Finish/Coating:
Black Oxide
Type:
Punch Pliers
Body Material:
Steel
Overall Length:
1-1/4 in
Number of Pieces:
1
Insulated:
No
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome