Revolving Punch Pliers 220mm

Order Code: ZT4796625S

£23.99 Inc VAT (20%)

Currently unavailable

Description

The Knipex Revolving Punch Pliers with six interchangeable punches. Use to punch holes into leather, textiles and plastic material. Powder-coated for reliable protection against rust. Fitted with an opening spring and locking device for ease of use. Specifications: Punch : 2.0, 2.5, 3.0, 3.5, 4.0, 5.0mm.Overall Length: 220mm.

Specifications for Revolving Punch Pliers 220mm
  • Plier Type
    Pliers
  • Punch Sizes
    3.5mm
  • Finish
    Powder-coated
  • Overall Length
    220mm