Revolving Punch Pliers 220mm

Revolving Punch Pliers 220mm

Order Code: ZT4968149S

£17.99 Inc VAT (20%)
£18.995% off


Description

Draper Revolving Punch Pliers 220mm Pressed steel frame with plastic coated handles. Revolving head has six punches size: 2, 2.5, 2.8, 3.2, 4.0 and 4.8mm.Display packed Part No. RP12

Specifications for Revolving Punch Pliers 220mm
  • Punch Sizes
    2.8mm
    4.8mm
    2mm
    2.5mm
    4.0mm
    3.2mm
  • Length
    220mm
  • Material
    Pressed Steel
  • Product Type
    Revolving Punch Pliers

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome