251A.1.5 1.5mm Diameter Sliding Guide Pin Punch

251A.1.5 1.5mm Diameter Sliding Guide Pin Punch

Order Code: ZT1001737XCopy

£10.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£10.990%
5 - 9£10.554%
10 - 19£10.118%
20 +£9.6712%

Order by 3pm, get it Tomorrow

Description

251A - Pecision Sleeved Drift Punches

• The centre slides within a guide to prevent distortion, even in smaller sizes.
• Shank hardened to 52 to 57 HRc.
• Zinc-plated body, burnished body.

See full description
Specifications for 251A.1.5 1.5mm Diameter Sliding Guide Pin Punch
  • Handle Material
    Steel
  • Type
    Pin Punch
  • MFR Part No.
    251A.1.5
  • Point Diameter
    1.4mm
  • Head Shape
    Round
  • Overall Length
    83mm
  • Tip Material
    Steel
Product Reviews -
3 years ago by Peter
Works ok needed some oil to work well, as a bit stiff but this is by design.

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome