Round Head Centre Punch 1/2in PRI12412

Round Head Centre Punch 1/2in PRI12412

Order Code: ZT1289861PCopy

£13.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£13.990%
5 +£13.156%


Description

The Priory 124 Series Round Head Centre Punches are high quality, British manufactured punches. They are made from high quality carbon steel and heat-treated to exact tolerances. Precisely knurled body for firm grip. Specifications Tip 12.7mm (1/2in). Length 180mm (7in).

Specifications for Round Head Centre Punch 1/2in PRI12412
  • Overall Length
    180mm (7in)
  • MFR Part No.
    PRI12412
  • Length
    180mm (7in)
  • Tip Type
    12.7mm
  • Tip Size
    12.7mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome