Taper Punch - 8783400

Taper Punch - 8783400

Order Code: ZT2470138S

£82.99 Inc VAT (20%)


Description

Carefully hardened and tempered along the full length Carefully hardened and tempered along the full length

Specifications for Taper Punch - 8783400
  • Material
    Vanadium Steel
  • Product Type
    Assembly Ties
  • Length
    500mm
  • Tip Diameter
    5mm
  • Tip Length
    170mm
  • Shaft Diameter
    20mm
  • Shaft Shape
    20mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome