Quick-Grip Bar Clamps

Quick-Grip Bar Clamps


Select
Select
Select
£6.99 Inc VAT (20%)


See all variants from £6.99

Description

This range of Quick-Grip® bar clamps feature a quick change jaw that can quickly convert from clamp to spreader with no tools. Constructed out of high-tech reinforced resin for strength and durability. Its patented pistol grip design enhances comfort and ease of use. Non-marring pads grip firmly and protect work. Ideal for clamping/gluing, holding work for sawing/drilling, and positioning work for fastening. One-handed operation.

Features and Benefits
• Swivel jaw with lock for clamping uneven surfaces
• Square XP-style protective pads distribute pressure evenly whilst protecting the work surface
• 135kg of clamping pressure giving great performance when gluing and clamping
• Improved quick-change screw mechanism allows for easy conversion to a spreader

Typical Applications
• Clamping/gluing
• Holding work for sawing/drilling
• Positioning work for fastening

See full description

Feature Attributes

Type:
Quick Clamp
Handle Type:
Pistol Grip
Jaw Pad Movement:
Fixed
Minimum Spreader Size:
195 mm
Jaw Material:
Nylon,Resin
Jaw Pad Material:
TPE
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome