STE90 Telescopic Pump Action Clamp Ste 0.9M Reach

STE90 Telescopic Pump Action Clamp Ste 0.9M Reach

Order Code: ZT3673612S

£59.99 Inc VAT (20%)


Description

BESSEY STE90 Telescopic Pump Action Clamp STE 0.9M Reach - Resilient up to a maximum of 350 kg when the telescopic rod is fully retracted (dependent upon the size of support and length applied) Extremely stable construction due to highly durable steel pipes and non-slip PVC contact surfaces (9 x 7 cm) Single-handed operation thanks to 2-component plastic handle with pump mechanism. Quick-slide button for rapid extension and retraction of the telescopic bar. Controllable holding force by turning the support on the grip. Application also on slopes due to continuously swivelling contact surfaces from -45° to +45°.

Adjustment travel/mm - 575 - 910

See full description
Specifications for STE90 Telescopic Pump Action Clamp Ste 0.9M Reach
  • Material
    Steel

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome