Drill Saw Rasp & File Bits - 6.5 x 90mm FAIRRASPS

Drill Saw Rasp & File Bits - 6.5 x 90mm FAIRRASPS

Order Code: ZT1280376P

£6.99 Inc VAT (20%)
£7.9912.5% off


Description

These Faithfull Drill Saw Rasps can be used to drill pilot holes in material and then can be used as a saw to cut shapes. They can also be used to enlarge existing holes. This set consists of 1 x metal drill saw rasp 6.5 x 90 mm. 1 x wood drill saw rasp 6.5 x 90 mm.

Specifications for Drill Saw Rasp & File Bits - 6.5 x 90mm FAIRRASPS
  • Overall Length
    90mm
  • MFR Part No.
    FAIRRASPS
  • Length
    90mm
  • Shape
    Cylindrical
  • Max. Diameter
    6.5mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome