Hand Rasp Round File FAIHRROUND
0
1
2
3

Hand Rasp Round File FAIHRROUND

Order Code: ZT1459599SCopy

£9.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

The Faithfull Hand Rasp Round File is suitable for removing material from all types of wood, aluminium, plastics, fibreglass and laminates. It can also be used for plaster and filler removal. This cylindrical rasp features an ABS plastic handle plus a thumb grip at the tip for extra control and is ideal for hole enlargement or contour shaving. Specification Blade Size 255 x 17mm Overall Length 400mm

Specifications for Hand Rasp Round File FAIHRROUND
  • Overall Length
    400mm
  • MFR Part No.
    FAIHRROUND
  • Length
    400mm
  • Blade Type
    Round

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome