Combined Mm/af Deep Socket and Ratchet Set 1/2in Square Drive (20 Piece)

Combined Mm/af Deep Socket and Ratchet Set 1/2in Square Drive (20 Piece)

Order Code: ZT4974982S

£79.99 Inc VAT (20%)


Description

Manufactured from chrome vanadium steel hardened and tempered with a satin finish. Supplied with 72 tooth reversible soft grip ratchet and 125mm extension bar. on a plastic hanging rack which can be used to store the socket in a tool box.

Specifications for Combined Mm/af Deep Socket and Ratchet Set 1/2in Square Drive (20 Piece)
  • Drive Size
    1/2in Square
  • Number of Pieces
    20
  • Material
    Chrome Vanadium Steel
  • Finish/Coating
    Satin

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome