1/4" Hex Bit Ratchet
0
1

1/4" Hex Bit Ratchet

Order Code: ZT1005818XCopy

£5.99 Inc VAT (20%)

Currently unavailable

Description

Chrome vanadium with polished finish. Easy to operate with thumb-lever reverse switch. 1/4" hex. direct drive for use with standard insert bits.

Included in the Kennedy 39 piece Socket and Screwdiver Bit Set (KEN-582-7910K)

Specifications for 1/4" Hex Bit Ratchet
  • Drive Size
    1/4in
  • Drive Type
    Square
  • Finish/Coating
    Polished Finish
  • Material
    Chrome Vanadium Steel
  • Additional Features
    Thumb-lever reverse switch
  • Number of Pieces
    1
  • Includes
    Tool Only
  • Product Type
    Ratchet Handle

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome