Insulated 1/2in Ratchet Wrench Set, 21 Piece (Inc. Case)

Insulated 1/2in Ratchet Wrench Set, 21 Piece (Inc. Case)

Order Code: ZT3113809SCopy

£449.99 Inc VAT (20%)


Description

The 21 Piece Wiha Insulated 1/2in Ratchet Wrench Set is for safe installation of terminals and sleeves, conductor connections and fastening of conductor lines. Nut driver and extensions are mechanically locked, the change is initiated by pressing the activation button once. Each tool in the set is subject to an individual piece testing, as per the international IEC 60900 standard, allowing users to work safely on live parts up to 1, 000 V AC. Organized and neatly stored in a practical and sturdy case. Contains the following: 1 x 1/2in Insulated Ratchet Wrench with integrated switching lever allows effortless switching between right and left rotation. 1 x 1/2in Insulated T-handle. 2 x 1/2in Insulated Extensions: 125 &250mm. 11 x 55mm 1/2in Insulated Nut Driver Inserts: 10.0, 11.0, 12.0, 13.0, 14.0, 17.0, 19.0, 22.0, 24.0, 27.0 &32.0mm. 5 x 120mm 1/2in Insulated Nut Driver Inserts: 4.0, 5.0, 6.0, 8.0 &10.0mm.

See full description
Specifications for Insulated 1/2in Ratchet Wrench Set, 21 Piece (Inc. Case)
  • Type
    Socket Set
  • Product Type
    1/2in Ratchet Wrench Set

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome