Ratchet Wrench 1/4"Sq Drive Long Flexi-Head Flip Reverse - S01257

Ratchet Wrench 1/4"Sq Drive Long Flexi-Head Flip Reverse - S01257

Order Code: ZT3108802S

£19.99 Inc VAT (20%)


Description

Chrome Vanadium steel 72-tooth extra-long flex ratchet wrench, hardened and tempered, with a fully polished mirror finish. Features pear-head with flip reverse, push-button quick release and anti-slip comfort grip.
• CHROME VANADIUM STEEL – High quality manufacturing with a fully polished mirror finish.
• 72 TOOTH- Ratchet with 1/4"Sq drive.
• PEAR HEAD WITH FLIP REVERSE – Easy to manoeuvre in restricted areas.
• LENGTH: 305mm Extra-long flex ratchet wrench.
• ANTI-SLIP COMFORT GRIP – With push-button quick release for ease of changing sockets.
• 90° FLEXI-HEAD – Built-in pivot to allow increased flexibility.

See full description
Specifications for Ratchet Wrench 1/4"Sq Drive Long Flexi-Head Flip Reverse - S01257
  • MFR Part No.
    S01257
  • Weight
    0.28kg
  • Drive
    1/4in
  • Length
    305mm
  • Number of Teeth
    72-Tooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome