19mm Ratchet Comb.spanner

Order Code: ZT5130184S

£39.99 Inc VAT (20%)


Description

Ratcheting action for quicker turning of fasteners.

Features and Benefits
• Open end angle 15° with a slimmer head for improved accessibility
• Ring end angle 15° for knuckle clearance or better grip
• 5° action angle
• Switch for quick change of right and left direction
• Larger and bi-directional size marking for easy identification
• Ratchet in the ring for high productivity application
• 12-point Dynamic-Drive™ profile provides longer life for screws and nuts
• Chrome plated micro-matte finishing provides high quality surface
• High-performance alloy steel
• Standards: ISO 1711-1 and DIN 3113

See full description
Specifications for 19mm Ratchet Comb.spanner
  • Metric or Imperial
    Metric
  • Type
    Ratchet Combination Spanner
  • End Style
    Combination
  • Standards Met
    ISO 1711-1 DIN 3113
  • Spanner Size
    19mm
  • Material
    Alloy Steel
  • Finish/Coating
    Chrome Matte
  • Overall Length
    248mm
  • Number of Pieces
    1
  • Number of Points
    12
  • MFR Part No.
    1RM-19