Aluminium RapidGrip Wrench 350mm (14in) RID12693

Aluminium RapidGrip Wrench 350mm (14in) RID12693

Order Code: ZT1462466SCopy

£119.99 Inc VAT (20%)

Currently unavailable

Description

The RIDGID Aluminium RapidGrip Wrench has all the great benefits of the heavy-duty RapidGrip wrench but it is 35% lighter than heavy-duty models. It offers quick one-handed operation with a spring-loaded jaw design that provides a rapid ratcheting action. The unique combination heel/hook jaw design bites the workpiece aggressively and ensures a secure grip. The RIDGID Aluminium RapidGrip Wrench Specification Size 350mm (14in) Capacity Pipe 50mm (2in), Fittings 40mm (1.1/2in) Weight 0.9kg

See full description
Specifications for Aluminium RapidGrip Wrench 350mm (14in) RID12693
  • Capacity
    50mm
  • Overall Length
    350mm
  • MFR Part No.
    RID12693
  • Length
    350mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome