CP825C 1/4" Ratchet Wrench
0
1

CP825C 1/4" Ratchet Wrench

Order Code: ZT1257709X

£179.99 Inc VAT (20%)


Description

High comfort and lightweight ratchet wrench. Improved head material.
Flat forward and reverse button. Head composite protective cover supplied with the tool. Shank with ball retainer.

Features and Benefits
• High accessibility to tight spaces
• Aluminum body with composite housing to insulate from cold
• Back exhaust avoids blowing dirt and dust
• New power easy-to-use regulator to regulate speed from zero to max speed.

See full description
Specifications for CP825C 1/4" Ratchet Wrench
  • Average Air Consumption
    88 l/mn
  • Air Inlet Size
    1/4 NPT
  • Overall Length
    169mm
  • Actual Air Consumption
    438 l/mn
  • Torque Range
    5 - 25Nm
  • MFR Part No.
    8941082511
  • Maximum Torque
    35Nm
  • Model Number
    CP825C
  • Compatible Hose Inner Diameter
    10mm
  • Square Drive
    1/4in
  • Body Shape
    Straight
  • Weight
    500g
  • Noise/ Vibration Information
    Vibration uncertainty (K) - 1 1/2 m/s²
    Sound pressure - 82 db(A)
    Vibration ISO - 28927-2
    Vibration - 4 m/s²
    Sound uncertainty - 3 db(A)
    Sound Power - 93 db(A)
  • No Load Speed
    280rpm
  • Series
    CP825C
  • Power Source
    Air
  • Body Style
    Right Angle
  • Drive Size
    1/4in
  • Item
    Air Ratchet Wrench
  • Noise / Vibration Information
    Vibration - 4 m/s²
    Vibration ISO - 28927-2
    Sound Power - 93 db(A)
    Sound pressure - 82 db(A)
    Sound uncertainty - 3 db(A)

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome