Hi-Torq Metric Stubby Flexible Head Ratchet Combination Spanner Set (8 pc)
0
1
2

Hi-Torq Metric Stubby Flexible Head Ratchet Combination Spanner Set (8 pc)

Order Code: ZT3959533SCopy

£49.99 Inc VAT (20%)


Description

These Draper HI-TORQ® metric stubby flexible head ratchet combination spanners are forged from chrome vanadium steel that is hardened, tempered, fully polished and mirror chrome plated for corrosion protection. The open end is offset at 15°. The 180° flex head ring end has a 90-tooth ratchet mechanism allowing 4° movement, enabling use in tight spaces. The 12-point HI-TORQ® delivers maximum leverage by transferring torque to the flats and preventing slipping or damage to the fastener. This eight-piece set contains popular sizes. Supplied in a Tetron wallet.

See full description
Specifications for Hi-Torq Metric Stubby Flexible Head Ratchet Combination Spanner Set (8 pc)
  • Material
    Chrome Vanadium Steel
  • Number of Pieces
    8
  • Metric or Imperial
    Metric

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome