Metric Combination Ratchet Spanners, Fixed Head


Select
£8.39 Inc VAT (20%)
Up to 23.5% off


See all variants from £8.39

Description

Available in a range of sizes (8mm-19mm), these combination spanners are made of chrome vanadium steel and have an innovative ratcheting open-end design. The 72-teeth ratcheting system needs only 5° movement to operate ratchet and the spanners are ideal for use in confined spaces. The chrome plated mirror finish prevents oil and dirt from adhering to the tool, making for easier cleaning and preventing rust. Conformance to ASME B107.100-2010.

Feature Attributes

Head Type 2:
Ratchet
Head Type 1:
Open Ended Ratchet
Reversible Ratchet:
No
Standards Met:
ASME B107.100-2010
Material:
Chrome Vanadium Steel
Finish/Coating:
Mirror Finish
More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome