1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Ratcheting Wrenches & Sets/
  5. Ratcheting Wrenches
Metric Flexi-Head Combination Ratchet Spanners
0
1
2

Metric Flexi-Head Combination Ratchet Spanners


10 Variants From
£5.99

Inc VAT (20%)

Up to 17.5% off
See 10 Product Variants
£5.99

Description

Designed specifically for use in restricted areas, this range of metric ratchet combination spanners is ideal for professional use. Constructed from chrome vanadium steel with mirror polish finish, preventing oil and dirt from adhering to the spanner, making for easier cleaning and preventing corrosion. The 72-teeth ratcheting system needs only 5° movement to operate the ratchet, whist the thin wall design and flexi-head that moves up to 90° in either direction all aims to provide operationality even in confined spaces. Both the open end and bi-hexagonal ring end are fixed at a 15° angle to give greater access.

Features and Benefits
• Chrome plating prevents the products from corrosion and wear and tear
• 72 teeth ratcheting system means the tool only needs a 5° movement to operate the ratchet
• 15° head angle both ends allows the product to be used in confined spaces
• Mirror, highly polished finish repels dirt, grime and debris from sticking to the tool for an easy clean
• Available in an array of sizes to allow you to select the product that best suits your requirements
• Flex head can move 90° in either direction to operate in restricted areas

Typical Applications
• Automotive
• Plumbing
• Construction
• DIY

Standards
• ASME B107.6

See full description

Feature Attributes

Head Movement:

Flexible

Material:

Chrome Vanadium Steel

Reversible Ratchet:

No

Finish/Coating:

Mirror Finish

Head Type 1:

Open Ended

Head Type 2:

Ratchet

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome