Ratchet Wrench 20V 3/8"Sq. Drive 60nm - Body Only
0
1
2

Ratchet Wrench 20V 3/8"Sq. Drive 60nm - Body Only

Order Code: ZT1751284SCopy

£63.99 Inc VAT (20%)


Description

Durable composite housing and soft grip for added comfort.
Variable speed trigger for easy control.
Forward and reverse rotation.
Trigger-lock button.
Fitted with electronic brake.
Built-in LED work light for low visibility areas.
Requires compatible 20V battery and mains charger, sold separately.

See full description
Specifications for Ratchet Wrench 20V 3/8"Sq. Drive 60nm - Body Only
  • MFR Part No.
    CP20VRW
  • Weight
    0.84kg
  • No Load Speed
    0-250rpm
  • Drive
    3/8in
  • Maximum Torque
    60Nm
  • Replacement Parts
    CP20VMC - Mains Charger
  • Noise Power/Pressure
    100/89dBA
  • Vibration/Uncertainty
    7.972/1.5m/s

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome