Ratchet Wrench Low Profile 3/8" Square Drive

Ratchet Wrench Low Profile 3/8" Square Drive

Order Code: ZT1223182PCopy

£26.99 Inc VAT (20%)
£27.993.5% off


Description

Manufactured from hardened and tempered Chrome Vanadium steel with a fully polished mirror finish. Low profile 60-tooth pear-head ratchet with super slim handle. Features flip reverse and quick release mechanism.

Specifications for Ratchet Wrench Low Profile 3/8" Square Drive
  • MFR Part No.
    AK5781
  • Weight
    0.18kg
  • Drive
    3/8in
  • Length
    190mm
  • Ratchet
    60-Tooth

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome