B-05044 Reciprocating Blade, Pack of 5

B-05044 Reciprocating Blade, Pack of 5

Order Code: ZT1025959X

£13.99 Inc VAT (20%)


Description

B-05044
Universal reciprocating saw blade, ideal for fine cutting on a wide range of materials.

Features and Benefits
• Versatile blade, suitable for use with cordless machines
• Features less vibration over other blades of a similar type
• Offers a fine, high-speed cut through on both thick and thin materials

Typical Applications
• Ideal for wood with nails, metal plates, aluminium and plastic

Notes
• Length: 152mm

See full description
Specifications for B-05044 Reciprocating Blade, Pack of 5
  • Cutting Material
    Bi-metal
  • Pitch Pattern
    Constant
  • Pack Quantity
    5
  • Teeth per Inch
    6-11TPI
  • Blade Length
    152mm
  • Number of Pieces
    5
  • Usage Type
    Dry Cutting
  • Cutting Edge Type
    Constant Pitch
  • Item
    Reciprocating Saw Blade Sets
  • MFR Part No.
    B-05044
Product Reviews -
6 years ago by Tony
Excellent blades. Hard as nails

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome