JR3070-CT/1 1510W Orbital Action Reciprocating Saw Avt Including 3 Blades in Carry Case 110V

JR3070-CT/1 1510W Orbital Action Reciprocating Saw Avt Including 3 Blades in Carry Case 110V

Order Code: ZT1027961XCopy

£299.99 Inc VAT (20%)


Description

JR3070-CT
Breakthrough technology enables high power to be coupled with an exceptionally low vibration of 8.8m/sec2. 1,510W motor and orbital action radically increase cutting capacity and speed.
Power input: 1,510W.
Strokes per minute: 0 - 2,800spm.
Length of stroke: 32mm.
Orbital action: yes.
AVT: yes.
Capacities: wood 255mm, pipe 130mm.
Weight: 4.20kg.

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome