S1122EF Sabre Saw Blades Flexible for Metal
0
1

S1122EF Sabre Saw Blades Flexible for Metal

Order Code: ZT5514934S

£16.99 Inc VAT (20%)


Description

S 1122 EF Flexible for Metal Reciprocating Saw Blade is optimised for flush cutting in metal 225 mm length and standard-gauge material thickness of 0.9 mm enable excellent flush cuts Cuts steel materials with most common wall thicknesses thanks to blade’s fine tooth pitch (1.4 mm) Fits all S-shank reciprocating saws S 1122 EF Flexible for Metal Reciprocating Saw Blade is optimised for flush cutting in metal Cuts steel materials with most common wall thicknesses thanks to blade’s fine tooth pitch (1.4 mm) BIM blade is suitable for cutting regular-strength steel materials. Standard length of 225 mm has a 175 mm cutting capacity Fine tooth pitch is ideal for use on pipes and profiles with a wall thickness of 1.5 mm to 4 mm

See full description
Specifications for S1122EF Sabre Saw Blades Flexible for Metal
  • Product Type
    Sabre Saw Blade
  • Length
    225mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome