M18 Fuel Super SAWZALL Body Only
0
1

M18 Fuel Super SAWZALL Body Only

Order Code: ZT3813502S

£399.99 Inc VAT (20%)


Description

Forming part of the M18 FUEL™ range, this reciprocating saw is ideal for delivering fast, precise cuts with the added benefits and freedom that come from cordless tools. The Super SAWZALL™ delivers cuts at the same speed as an equivalent AC reciprocating saw and possesses the ability to cut 150 pieces of 290mm x 45mm pine on one 12.0 Ah battery charge. This product is supplied as the tool body only, batteries and charging units are to be purchased separately.

Features and Benefits
• Next generation POWERSTATE™ brushless motor ensures optimum deliverance of cuts
• REDLINK PLUS™ electronics protect the tool from overloading and ensure overall longevity
• Orbital action allows the saw to clear the cut of debris for faster cuts in wood as well as more accurate finishing
• 3000 SPM with a 32mm stroke length allows the saw to operate swiftly and with ease
• 5 variable speed settings from 1500 SPM to 3000 SPM to allow the product to cut different materials and suit various applications

Typical Applications
• DIY
• Construction
• Carpentry

See full description
Specifications for M18 Fuel Super SAWZALL Body Only
  • Series
    M18 FUEL
  • Supply Voltage
    18V
  • Power Source
    Battery
  • Stroke Length
    32mm
  • Cutting Action
    Orbital (pendulum)
  • MFR Part No.
    4933464724
  • Product Type
    Reciprocating Saw
  • Model Number
    M18 FSX-0C
  • Battery Type
    Li-ion
  • Weight
    5.5kg
  • Brushed Or Brushless
    Brushless
  • Strokes Per Minute
    0-3000

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome