21.0mm x 214mm HSS Reduced Shank Blacksmith Drill Bit

21.0mm x 214mm HSS Reduced Shank Blacksmith Drill Bit

Order Code: ZT5516618S

£17.99 Inc VAT (20%)


Description

Suitable for general purpose drilling in wood metal and plastic. For use in bench and power drills equipped with a 13mm chuck and variable speed to avoid overheating.

Specifications for 21.0mm x 214mm HSS Reduced Shank Blacksmith Drill Bit
  • Shank Type
    Reduced Shank
  • Diameter
    21.0mm
  • Finish/Coating
    Black
  • Length
    214mm
  • Size
    21.0mm x 214mm
  • Material
    HSS

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome