The Ref Engineers Handbook V3
0
1
2

The Ref Engineers Handbook V3

Order Code: ZT2440518SCopy

£3.49 Inc VAT (20%)
QuantityPriceDiscount
1 - 9£3.490%
10 - 19£3.354%
20 - 49£3.218%
50 - 99£3.0712%
100 +£2.9316%


Description

A handy pocket sized reference booklet of data charts & tables
Suitable for the drawing office, toolroom or Workshop. This handbook has been designed to assist Engineers,Designers, Tutors and Students in all fields of Engineering. It contains the most diverse collection reference data available in a pocket handbook and it's compact format gives rapid access to commonly used information. 212 Pages, Size 100 x 148mm (A6).

Contents:
• Abrasives - Belts, Coils & Sheets, Carbide Burrs, Diamond Burrs, Fibre Discs, Flap Discs & Grinding Discs, Grinding Wheels, Hand Pads, Mounted Points, Spindle Mounted
• Assembly - Eyebolts, Geometrical Tolerancing, Hole & Shaft Tolerances, Screw & Hole Sizes, Spanner & Key Clearances, Tightening Torques
• Conversions - Fraction-Millimetre-Gauge -Inch, Indexable Inserts: ANSI to ISO, Spanner & Socket Sizes, Surface Finish, Tensile Strength & Hardness, Weights & Measures
• Data - Average Adult Dimensions, Cutting Formulae & Abbreviations, Jig Boring Coordinates, Sines & Cosines, Tangents & Cotangents, Trigonometry Formulae, Rise Per Degree Table, Useful Formulae, Dimensions & Area, Area & Volume, Table of Chords, Engineering Drawing Standards and Abbreviations, Common CNC Control Codes, Axis Nomenclature for Machine Tools,
• Machining - Drilling, Milling, Reaming, Sawing, Tapping, Thread Milling, Turning, Types of Wear on a Carbide Insert, Lubricant Selection
• Materials - Machining Groups, Metal & Alloy Properties, Periodic Table, Steel Comparative Specifications
• Measuring - Calipers & Dividers, Calipers Vernier, Dial & Digital, Edge & Centre Finders, Engineers' Squares, External Micrometers, Height & Depth Gauges, Protractors & Combination Sets, Refractometers, Sine Bars
• Tooling - Bandsaw Blades, Brazed Tip Lathe Tools, Butt-Welded Lathe Tools, Cutting Tools (Shank Type), Files, Indexable Insert Designation, Indexable Threading, Indexable Toolholders, PMK Carbide Classification, Insert Grade Reference Chart, Shank Dimensions, Taps & Thread Forms,
• Welding - Drawing Symbols, Filter Shades, Glossary of Terms, Preparation & Techniques, Trouble Shooting

See full description
Specifications for The Ref Engineers Handbook V3
  • Number of Pages
    212
  • Size
    100mm x 148mm (A6)
  • Binding Type
    Perfect Bound
  • Product Type
    Pocketbook

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome