16A2R020A14-SWN04C-C SWN04 Mould & Die End Mill
0
1

16A2R020A14-SWN04C-C SWN04 Mould & Die End Mill

Order Code: ZT3302254S

£319.99 Inc VAT (20%)
£329.993% off


Description

Copy face mill with double negative geometry utilising 2 double-sided inserts. Cutting diameter of 16mm with a 90° approach angle and a 14mm parallel shank according to DIN 1835A. 140mm functional and, through coolant for face milling, shallow shoulder milling, deep shoulder milling, plunge milling, copy milling and ramping with a maximum depth of cut of 0,5 (2,0)mm.

Features and Benefits
• Clamping design with self-centering capability for high precision clamping
• Blackening instead of nickelizing makes all tolerances even tighter

Typical Applications
• Copy and profile milling

See full description
Specifications for 16A2R020A14-SWN04C-C SWN04 Mould & Die End Mill
  • ISO Designation
    16A2R020A14-SWN04C-C
  • Cutting Diameter
    16mm
  • MFR Part No.
    8238749
  • Number of Flutes
    2

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome