MM HCD200-060-2T12 Insert Grade IC908
0
1

MM HCD200-060-2T12 Insert Grade IC908

Order Code: ZT1156557X

£189.99 Inc VAT (20%)


Description

These inserts are made from a hard, fine grain substrate which has excellent chipping resistance, combined with a new TiAlN PVD coating. This provides high wear and oxidation resistance. The inserts have 2 flute interchangeable solid carbide heads for chamfering, countersinking and spot drilling.

Features and Benefits
• Excellent resistances to chipping and oxidation
• Tough, fine grain substrate
• TiAlN PVD coating
• Interchangeable solid carbide heads

Typical Applications
• Recommended for a very wide range of materials applications and machining conditions

See full description
Specifications for MM HCD200-060-2T12 Insert Grade IC908
  • MFR Part No.
    5606496
  • Material Grade
    IC908
  • ISO Designation
    MM HCD200-060-2T12
  • Number of Flutes
    2
  • Cutter Material
    Carbide
  • Cutting Diameter
    20

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome