1. Tools & Machining/
  2. Cutting Tools/
  3. Drill Bits/
  4. Replaceable Tip Drills
SOMT-DT Inserts
0
1

SOMT-DT Inserts


7 Variants From
£12.29

Inc VAT (20%)

Up to 15.5% off
See 7 Product Variants
£12.29

Description

SOMT-DT: Inserts with a DT chipformer for DR drills, for general applications at medium-to-high feed rates.

Grade: IC908
A hard, fine grain substrate with excellent chipping resistance, combined with a new TiAlN PVD coating. Provides high wear and oxidation resistance. Recommended for a very wide range of materials applications and machining conditions.
ISO Range - P/M/K: (P15-P30)(M20-M30)(K20-K40)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD

Grade: IC808
A hard, fine grain substrate with excellent chipping resistance, combined with a new 'SUMO TEC' TiAlN PVD coating. Provides high wear resistance. Recommended for a very wide range of materials.
ISO Range - P/M/K: (P15-P30)(M20-M30)
ISO Range - H/S/N: (H10-H20)(S10-S25)
Grade or Coating Type: PVD
Coating Layers: TiAlN/AlTiN+TiN

See full description

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome