Revolving Centre 4MT Heavy Duty

Order Code: ZT5116377S

£99.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£99.990%
5 +£93.996%


Description

Manufactured from high alloy steel, heat-treated, and precision ground, this tool is designed for heavy load and high production applications. It features heavy-duty precision taper roller and thrust bearings to support both radial and axial loads. The tool offers a maximum runout of 0.005mm for No.2 to 5 taper, ensuring precise and reliable performance. Ideal for demanding environments, it provides durability and efficiency. With its robust construction and precise engineering, this tool meets the main criteria for durability and precision in machining operations.

Features and Benefits
• Made from high alloy steel, heat-treated and precision ground
• Heavy-duty precision taper roller and thrust bearings support radial and axial loads
• Designed for heavy load and high production applications
• Maximum runout of 0.005mm for No.2 to 5 taper
• Ensures durability and efficiency in demanding environments

See full description
Specifications for Revolving Centre 4MT Heavy Duty
  • Maximum Radial Load
    125kgf
  • Radial Load @100
    350kgf
  • Maximum RPM
    3000rpm
  • Type
    Revolving Centre
  • Morse Taper
    4MT
  • MFR Part No.
    C071210

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome