25x28mm Deep Offset Double End Ring Spanner Bi-Hexagonal 12 Point (12PT) Metric

25x28mm Deep Offset Double End Ring Spanner Bi-Hexagonal 12 Point (12PT) Metric

Order Code: ZT3738527SCopy

£16.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£16.990%
5 - 9£16.145%
10 +£15.2910%

Currently unavailable

Description

25x28mm double end 12 point (12PT) ring spanner offset at 75° for easier use on flat surfaces and hard to reach areas. Made of hardened and tempered Chrome Vanadium (Cr-V) steel for maximum performance and durability. Matt finish for resistance to corrosion.
Specification:

Size - 25x28mm
Total length - 347mm

See full description
Specifications for 25x28mm Deep Offset Double End Ring Spanner Bi-Hexagonal 12 Point (12PT) Metric
  • Size
    25x28mm
  • Metric or Imperial
    Metric
  • Product Type
    Double End Ring Spanner
  • Overall Length
    347mm
  • Finish/Coating
    Matt

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome