1. Tools & Machining/
  2. Hand Tools/
  3. Wrenches/
  4. Ring Wrenches
Double Ended Ring Spanners, Metric

Double Ended Ring Spanners, Metric


28 Variants From
£3.39

Inc VAT (20%)

See 28 Product Variants
£3.39

Description

Made from chrome vanadium steel with a satin finish body and highly polished heads, with a double ended closed jaw bi-hexagon offset. Available in a range of sizes, the product is suited for industrial use in a range of industries.

Features and Benefits
• Available in a range of metric sizes to suit your needs
• Manufactured from chrome vanadium steel for optimum durability and product longevity
• Satin finish further protects the product against corrosion and wear and tear
• Double ended offset bi-hexagonal ring for easy turning of fasteners
• Highly polished head ensures accurate turning and repels dirt and grime

Typical Applications
• Automotive
• Engineering
• DIY
• Plumbing

Standards
• DIN 838

See full description

Feature Attributes

Standards Met:

DIN 838

Metric or Imperial:

Metric

Number of Points:

12

Angle of Handle Offset:

75 °

Single or Double End:

Double End

Material:

Chrome Vanadium Steel

More attributes

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome