DCF403E1T XR 3/16in Brushless Riveter 1 X 1.7Ah Powerstack Li-ion
0
1
2

DCF403E1T XR 3/16in Brushless Riveter 1 X 1.7Ah Powerstack Li-ion

Order Code: ZT3346554S

£499.99 Inc VAT (20%)

Order by 2pm, get it Tomorrow

Description

DEWALT DCF403 XR 3/16in Riveter with a tool-free nose piece and powerful brushless motor delivering longer run times, less maintenance and better power control. Its 25mm stroke length allows for fastening rivets in one stroke. Suitable for installing aluminium, steel and stainless steel blind rivets up to 4.8mm. The on-board mandrel collector store spent mandrels. Fitted with an ergonomic comfort grip handle for increased balance and tool control. There is also a bright integrated LED work light that enhances the work area in low light areas.

Supplied with:

1 x 18V 1.7Ah POWERSTACK™ Li-ion Battery.
1 x Charger.
1 x TSTAK™ Kitbox.

Specifications:

Rivet Diameter: 4.8mm.
Stroke Length: 25mm.
Max. Force: 10kN.

Technical Specs
Rivet Diameter: 4.8mm.
Stroke Length: 25mm.
Max. Force: 10kN.

See full description
Specifications for DCF403E1T XR 3/16in Brushless Riveter 1 X 1.7Ah Powerstack Li-ion
  • Battery Supplied
    2 x 1.7Ah POWERSTACK Li-ion
  • Power Source
    18
  • Stroke Length
    25mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome