Long Arm Riveting Tool 2.4-6.4mm
0
1
2

Long Arm Riveting Tool 2.4-6.4mm

Order Code: ZT1001582X

£22.99 Inc VAT (20%)
QuantityPriceDiscount
1 - 4£22.990%
5 - 9£22.074%
10 - 19£21.158%
20 +£20.2312%


Description

Heavy-duty industrial grade riveter for use with aluminium, steel and stainless steel rivets. Fitted with a unique mechanism to reduce operator effort by 40% and possessing an ergonomically designed PVC shock-proof handle. Easy and effortless to use with its long arm design. Quick change nozzles are stored in the stem catcher, compete with 5 nozzles of varying sizes.

Features and Benefits
• PVC shock-proof handle eliminates operator fatigue
• Nozzles are stored in the stem catcher for convenience
• Quick change nozzles get you back working quickly when customising the tools
• Unique mechanism reduces the operator effort by 40%

Typical Applications
• Automotive
• Engineering
• Construction

See full description
Specifications for Long Arm Riveting Tool 2.4-6.4mm
  • Number of Nozzles
    5
  • Weight
    1320g
  • Overall Length
    400mm
  • Nozzles Supplied
    3.2mm
    4.8mm
    6.4mm
    4.0mm
    2.4mm
  • Product Type
    Riveter

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome