M12 Brushless Rotary Tool Bare Unit

M12 Brushless Rotary Tool Bare Unit

Order Code: ZT5130041S

£139.99 Inc VAT (20%)


Description

The M12™ Brushless Rotary Tool delivers precise control, power and comfort for a range of detailed applications. With a variable speed of 5000 to 27,500 RPM across 12 settings, it allows for optimal performance on different materials. Its compact and balanced design ensures easy handling, while the soft grip and low vibration enhance user comfort. Featuring an LED light for improved visibility and a spindle lock for quick accessory changes, it is ideal for precision work.

Features and Benefits
• 3.2 mm collet included, compatible with most common accessories
• Compact and balanced design for better control close to the workpiece
• Variable speed from 5000 to 27,500 RPM with 12 settings for precision work
• Soft grip and low vibration enable comfortable, prolonged use
• Integrated LED light illuminates the workpiece for improved accuracy
• Weighs only 0.36 kg for effortless handling
• Spindle lock allows quick and easy accessory changes

See full description
Specifications for M12 Brushless Rotary Tool Bare Unit
  • MFR Part No.
    4933493591
  • No Load Speed
    27500rpm
  • Noise / Vibration Information
    Vibration Level - 12.49 m/s²

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome