0
1

11mm x 100mm Multi-Purpose High Temperature Glue Sticks 165 - 195 C REF.GG11 - 2615GG11JA, Pack of 12

Order Code: ZT1415404X

£5.29 Inc VAT (20%)


Description

To be used on Dremel model 910 (165°). Glues a variety of materials, such as wood, plastics, ceramics and textiles.

Diameter: 11mm.
Length: 100mm.
Working Temperature: 165 - 195°C.

See full description
Specifications for 11mm x 100mm Multi-Purpose High Temperature Glue Sticks 165 - 195 C REF.GG11 - 2615GG11JA, Pack of 12
  • MFR Part No.
    2615GG11JA
  • Type
    Glue Sticks
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Series
    GG11

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome