19MM Wheel Shaped Structured Tooth Tungsten Carbide Cutter REF.9936 - 2615993432

19MM Wheel Shaped Structured Tooth Tungsten Carbide Cutter REF.9936 - 2615993432

Order Code: ZT1415393X

Tungsten Carbide Cutter
£20.39 Inc VAT (20%)


Description

Fast cutting sharp teeth for greater material removal. Use on fiberglass,wood, plastic, epoxy, rubber, laminates, particle board, soft metals, ceramic tile.

Shank diameter: 3.2mm.
Working Diameter; 19mm.
Accessory length: 45mm.
Maximum speed: 35,000rpm.

See full description
0 Variants available
 
Product Name
Price
0 Variants available

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome