22.5mm Polishing Wheel Ref. 425 - 26150425JA, Pack of 4

22.5mm Polishing Wheel Ref. 425 - 26150425JA, Pack of 4

Order Code: ZT1382342X

£4.39 Inc VAT (20%)


Description

Ideal for polishing metals and plastics. Using polishing compound ref. 421 with wheels produces a high luster. Use with mandrel ref. 402.

• Shank diameter: 3.2mm.
• Working diameter: 22.5mm.
• Maximum speed: 20,000rpm.

See full description
Specifications for 22.5mm Polishing Wheel Ref. 425 - 26150425JA, Pack of 4
  • Type
    Polishing Wheel
  • MFR Part No.
    26150425JA
  • Contents
    4
  • Material
    Emery
  • Number of Pieces
    4
  • Item
    Multi Tool Consumable Packs
  • Series
    425

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome