3.2mm Silicon Carbide Grinding Stone REF.83322 - 26153322JA

Order Code: ZT1257640X

£6.39 Inc VAT (20%)


Description

Designed to work well on stone, glass, ceramics, porcelain and non-ferrous metals.

Technical specificatios:

• Shank diameter:3.2mm.
• Accessory length: 40mm
• Maximum speed: 25,000rpm.
• Recommended attachment: Shaping platform attachment ref.576

See full description
Specifications for 3.2mm Silicon Carbide Grinding Stone REF.83322 - 26153322JA
  • Type
    Grinding Stone
  • MFR Part No.
    26153322JA
  • Item
    Multi Tool Consumables
  • Material
    Silicon Carbide
  • Number of Pieces
    1
  • Series
    83322

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome