3.2mm Tungsten Carbide Cutter Square Tip Ref. 9901 - 2615990132

3.2mm Tungsten Carbide Cutter Square Tip Ref. 9901 - 2615990132

Order Code: ZT1038043P

£8.99 Inc VAT (20%)


Description

Manufactured from hgh quality tungsten carbide, these 3.2mm diameter pointed tip cutters are designed for removing excess materials. Suited for use on plastics, steels, woods and non-ferrous materials, the cutters are extremely robust and versatile. Available with either a pointed or square tip.

Features and Benefits
• Suited for engraving and removing materials
• Durable tip ensures effective removal of excess materials
• For use on a range of material including plastic, woods, steels and non-ferrous materials
• Available with either a pointed or square tip

Typical Applications
• Carving
• Engraving

See full description
Specifications for 3.2mm Tungsten Carbide Cutter Square Tip Ref. 9901 - 2615990132
  • Type
    Cutter
  • MFR Part No.
    2615990132
  • Number of Pieces
    1
  • Material
    Tungsten Carbide
  • Item
    Multi Tool Consumables
  • Blade Material
    Tungsten Carbide
  • Length
    39mm
  • Compatible Materials
    Hardwood
  • Blade Diameter
    3.2mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome