3.4mm Aluminium Oxide Grinding Stone Ref. 997 - 26150997JA

Order Code: ZT1415399X

£5.69 Inc VAT (20%)


Description

A high-quality industrial abrasive made for extended general-purpose grinding on metals, castings, welded joints, rivets and rust. Ideal for sharpening, deburring and general purpose grinding on most materials including stainless steel.

• Specially designed for working with conical surfaces.
• Shank size: 3.2mm.
• Maximum Speed: 35,000rpm

See full description
Specifications for 3.4mm Aluminium Oxide Grinding Stone Ref. 997 - 26150997JA
  • MFR Part No.
    26150997JA
  • Type
    Grinding Stone
  • Item
    Multi Tool Consumables
  • Number of Pieces
    1
  • Material
    Aluminium Oxide
  • Series
    997
  • Blade Diameter
    3.4mm

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome