31.8MM Rip/Cross-cut Saw Blade REF.546 - 26150546JB

31.8MM Rip/Cross-cut Saw Blade REF.546 - 26150546JB

Order Code: ZT1415424X

£7.19 Inc VAT (20%)


Description

Precision saw blade for fine, clean and straight cuts in all sorts of wood. Perfect for laminate and wood flooring or thin wood plates. Use only with Dremel Mini Saw attachment 670. Made of carbon steel, 48 offset teeth guarantee precise, fast cuts up to 6.35 mm.


• Blade size: 31.8 x 0.6 x 9.2mm
• Working diameter:31.8mm.
• Maximum working depth: 6.4mm.
• Maximum speed: 35,000rpm
• Essential attachment: Mini Saw Attachment Ref. 670.

See full description
Specifications for 31.8MM Rip/Cross-cut Saw Blade REF.546 - 26150546JB
  • MFR Part No.
    26150546JB
  • Type
    Blade
  • Number of Pieces
    1
  • Item
    Multi Tool Consumables
  • Series
    546

We suggest upgrading to Chrome

to enjoy all the features of this site.
Please download the latest version of Chrome